Beli kabel lan rj45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Buffalo Cat5e LAN Cable, 100m, Single Wire, Light Blue
    Mulai

    Rp2.399.900

    Buffalo Cat5e LAN Cable, 100m, Single Wire, Light Blue
    Deskripsi:
    Cat5e compatible LAN cable, long type, single wire
    atribut:
    • Cable Length (m): 100
    • Cable Outer Diameter (mm): 5.5
    • Color: Light blue
    • Communication Speed: 1Gbps
    • Conductor Size AWG (mm²): 24
    • Operating Environment: (Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
    • Power Supply Method: Compatible with IEEE802.3af (PoE), IEEE802.3at (PoE+), and IEEE802.3bt (PoE++)
    • Standard: Category 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
    • Structure: Single wire
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra-high-speed optical internet), digital TV, recorder (model with RJ-45 connector), personal computer, next-generation game console
    • Transmission Band (MHz): 100
    • Type of Cable: 4 pair UTP cable
  2. plustek Kabel RJ45
    Mulai

    Rp68.900

    plustek Kabel RJ45
    Deskripsi:
    Kabel RJ45 adalah konektor kabel ethernet yang memiliki fungsi sebagai konektor untuk menghubungkan scanner ke jaringan komputer LAN (Local Area Network)
    atribut:
    • Use for Type: PN30U
  3. Cabletime LAN RJ45 Cat 6 Gigabit Ethernet UTP Cable (Kabel LAN)
    Mulai

    Rp14.900

    Cabletime LAN RJ45 Cat 6 Gigabit Ethernet UTP Cable (Kabel LAN)
    atribut:
    • Conductor: Oxygen-Free Copper
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Shell & Jacket: PVC
    • Shielding: UTP
  4. GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)
    Mulai

    Rp319.900

    GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)
    Deskripsi:
    Quickly and easily checks for cablecontinuity, miswiring. Open.Short.straight-through or cross pinning whatever the cable was installed or NOT.
    atribut:
    • Cable Length Max (m): ≥300
    • Cable Type: RJ-45 : CAT-5, CAT-6, CAT-7, STP/FTP Shielded, UTP Unshielded
    • Cable Type RJ-11/RJ-12: 6P6C, 6P4C, 6P2C
    • Current Consumption (mA): Approx. 12
    • Dimensions (HxWxD) (mm): 105x102x30
    • Included: 9V Battery, Carrying Case
    • Measuring Principle: lectrical Resistance
    • Port Type: RJ45
    • Power Supply (V): 9 Battery (6F22, 1604 or Equivalent)
    • Working Conditions: 0 °C to +50 °C / 10% to 90% RH (Non-Condensing), -10 to +60 °C / 10% to 90% RH (non-condensing)
  5. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  6. tp-link Wireless MU-MIMO Gigabit Router (Router Jaringan)
    Mulai

    Rp709.900

    tp-link Wireless MU-MIMO Gigabit Router (Router Jaringan)
    atribut:
    • Port Forwarding: Virtual Server, Port Triggering, UPnP, DMZ
  7. Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Mulai

    Rp1.999.900

    Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  8. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  9. INTERLUC Cable LAN
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    INTERLUC Cable LAN
    Deskripsi:
    U/UTP4P 23AWG UTP 75⁰ C ETL Verified to TIA-568-C.2 CAT5
  10. Diatrend Mitsubishi Inverter RJ-45 to Parameter Unit RJ-45 Connection Cable Mitsubishi Electric FR-CB201 FR-CB203 FR-CB205 Equivalent
    Mulai

    Rp819.900

    Diatrend Mitsubishi Inverter RJ-45 to Parameter Unit RJ-45 Connection Cable Mitsubishi Electric FR-CB201 FR-CB203 FR-CB205 Equivalent
    Deskripsi:
    Mitsubishi inverter (PU connector: RJ-45) ⇔ parameter unit (PU connector: RJ-45) connection RS-485 cable compatible Mitsubishi parameter unit "FR-PU07" "FR-PU04" "FR-PU04V"- Since the cable length up to 5m (DFR-CB005) is recommended by Mitsubishi, operation is not guaranteed for 6m or more.
    atribut:
    • Color: Black
    • Standard: RS-485
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: Mitsubishi Parameter Unit: FR-PU07, FR-PU04, FR-PU04V
    • Terminal: PU connector: RJ-45 male ⇔ PU connector: RJ-45 male
  11. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  12. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  13. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp38.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  14. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  15. TRG Buffalo Paper F4 (Kertas Cover)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    TRG Buffalo Paper F4 (Kertas Cover)
    atribut:
    • Material: Buffalo Paper 150gr
    • Size (cm): 21.5x33
    • Contents: 10 Sheets
  16. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  17. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    51%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  18. Naga Mas Kertas Buffalo F4
    Rating:
    100% of 100
    (6)
    Mulai

    Rp77.900

    Naga Mas Kertas Buffalo F4
    atribut:
    • Size: Folio
  19. Naga Mas Kertas Buffalo A4
    Rating:
    100% of 100
    (3)
    Mulai

    Rp59.900

    Naga Mas Kertas Buffalo A4
    atribut:
    • Size: A4
  20. UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Deskripsi:
    UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).
    atribut:
    • Color: Black
    • Length (m): 1.5
Daftar Harga kabel lan rj45 Terbaru November 2026
Buffalo Cat5e LAN Cable, 100m, Single Wire, Light BlueRp2.399.900
plustek Kabel RJ45Rp68.900
Cabletime LAN RJ45 Cat 6 Gigabit Ethernet UTP Cable (Kabel LAN)Rp14.900
GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)Rp319.900
Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)Rp129.900
tp-link Wireless MU-MIMO Gigabit Router (Router Jaringan)Rp709.900
Crosby Turnbuckle Jaw & Jaw (Jarum Keras)Rp1.999.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp519.900
INTERLUC Cable LANRp179.900
Diatrend Mitsubishi Inverter RJ-45 to Parameter Unit RJ-45 Connection Cable Mitsubishi Electric FR-CB201 FR-CB203 FR-CB205 EquivalentRp819.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)